Product details
- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- 4.227 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
Specifications
Dynamic Load Rating | 38020 lbf |
Bearing Design | Non-Expansion |
Housing Width | 2.578 in |
Shaft Dia. | 2.1875 in |
Outside Dia. | 4.227 in |
Length Through Bore | 3.3125 in |
Temperature Range [Max] | 225 °F |
Inch/Metric | Inch |
Bore Dia. [Min] | 1 7/16 in |
Seal Type | Spring Loaded Heavy Contact Seals |
Size Code | 7 |
Cartridge Length | 2.56 in |
Temperature Range [Min] | -40 °F |
Lubricant Type | Exxon Ronex MP |
Static Load Rating [Max] | 44400 lbf |
Type | Spherical Roller Bearing |
Locking Device | Setscrew Locking |
Grease Fitting Size | 1/4-28 |
RPM [Max] | 2200 rpm |
Bearing Type | Spherical Roller Bearing |
Overall Width | 3 5/16 in |
Special Features | None |
Housing Material | Steel |
Set Screw Torque | 460 in lb |
Misalignment Range | ±1 1/2° |
Series | 2000 |
Lubrication | Relubricatable |
Relubricatable | Yes |
Duty | Heavy-Duty |
Bore Dia. [Max] | 4 in |
Collar O.D. | 3 1/4 in |
Weight | 6.4 LB |
EAN or UPC | 698210829155 |