Product details
- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
Specifications
Bolt Size | 1/2 in |
Size Code | 6 |
Flange Thickness | 1 1/2 in |
Bolt Hole Spacing | 4 3/8 in |
Bore Range [Max] | 4 in |
Length Through Bore | 3.125 in |
Flange Type | 4-Bolt Flange |
Housing Diameter | 4 1/2 in |
Housing Material | Cast Iron |
Bearing Standoff Distance | 1/8 in |
Lubrication | Relubricatable |
Bearing Type | Spherical Roller Bearing |
Bearing Design | Non-Expansion |
RPM [Max] | 2500 rpm |
Mounted Unit Duty | Heavy-Duty |
Seal Type | Spring Loaded Heavy Contact Seals |
Misalignment Range | ±1 1/2° |
Collar O.D. | 2 7/8 in |
Shape | Square |
Shaft Dia. | 1.9375 in |
Grease Fitting Size | 1/8 in NPT |
Duty | Heavy-Duty |
Inch/Metric | Inch |
Inner Ring Hub Diameter | 2 5/16 in |
Style | 4-Bolt Flange |
End Type | Open End |
Housing Length | 5 5/8 in |
Bolt Circle Radius | 3 3/32 in |
Locking Device | Single Setscrew Locking Collar |
Series | 2000 |
Lubricant Type | Exxon Ronex MP |
Set Screw Torque | 325 in lb |
Bolt Circle Dia. | 6 3/16 in |
Bore Range [Min] | 1.4375 in |
Temperature Range [Max] | 225 °F |
Housing Construction | 1 Piece |
Weight | 11.0 LB |
EAN or UPC | 698210829490 |