Product details
- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 15/16 in Shaft Diameter
Specifications
Seal Type | Spring Loaded Heavy Contact Seals |
Duty | Heavy-Duty |
Housing Length | 5 5/16 in |
Length Through Bore | 3.8125 in |
Housing Construction | 1 Piece |
Housing Diameter | 4.5 in |
Bolt Hole Spacing | 4 1/16 in |
Lubrication | Relubricatable |
Bearing Type | Spherical Roller Bearing |
Set Screw Torque | 325 in lb |
Series | 5000 |
Locking Device | Double Setscrew Locking Collar |
End Type | Open End |
Style | 4-Bolt Piloted Flange |
Temperature Range [Max] | 225 °F |
Misalignment Range | ±1 1/2° |
Bearing Design | Fixed |
Collar O.D. | 2 7/8 in |
RPM [Max] | 2500 rpm |
Lubricant Type | Exxon Ronex MP |
Inch/Metric | Inch |
Bolt Circle Dia. | 5 3/4 in |
Shape | Square |
Pilot Diameter | 4.375 in |
Bore Range [Min] | 1.4375 in |
Bore Range [Max] | 5 in |
Mounted Unit Duty | Heavy-Duty |
Grease Fitting Size | 1/8 in NPT |
Bolt Circle Radius | 2 7/8 in |
Flange Thickness | 0.625 in |
Bolt Size | 1/2 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Shaft Dia. | 1.9375 in |
Size Code | 6 |
Housing Material | Cast Iron |
Weight | 9.7 LB |
EAN or UPC | 698210702465 |