Product details
- Spherical Roller Bearing Cartridge Unit
- 3 11/16 in Shaft Diameter
- 8.125 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
Specifications
Overall Width | 5 3/16 in |
Special Features | None |
Duty | Heavy-Duty |
Collar O.D. | 5 5/8 in |
Relubricatable | Yes |
Housing Material | Cast Iron |
Bearing Type | Spherical Roller Bearing |
Shaft Dia. | 3.6875 in |
Temperature Range [Min] | -40 °F |
Cartridge Length | 4 1/8 in |
Length Through Bore | 5.0625 in |
Lubricant Type | Exxon Ronex MP |
Locking Device | Setscrew Locking |
Lubrication | Relubricatable |
Seal Type | Spring Loaded Heavy Contact Seals |
Outside Dia. | 8.125 in |
Inch/Metric | Inch |
Set Screw Torque | 1350 in lb |
Static Load Rating [Max] | 137000 lbf |
Size Code | 11 |
Misalignment Range | ±1 1/2° |
Temperature Range [Max] | 225 °F |
Bearing Design | Non-Expansion |
Bore Dia. [Min] | 3/4 in |
Grease Fitting Size | 1/8 in NPT |
Dynamic Load Rating | 134190 lbf |
RPM [Max] | 1200 rpm |
Type | Spherical Roller Bearing |
Series | 2000 |
Housing Width | 4 1/8 in |
Bore Dia. [Max] | 4 in |
Weight | 38.5 LB |
EAN or UPC | 698210700379 |