Product details
- Spherical Roller Bearing Cartridge Unit
- 7 in Shaft Diameter
- 13.563 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
Specifications
Lubrication | Relubricatable |
Type | Spherical Roller Bearing |
Series | 5000 |
Length Through Bore | 8.75 in |
Lubricant Type | Exxon Ronex MP |
Size Code | 16 |
Dynamic Load Rating | 313410 lbf |
Bearing Design | Non-Expansion |
Relubricatable | Yes |
Outside Dia. | 13.563 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Misalignment Range | ±1 1/2° |
Inch/Metric | Inch |
Shaft Dia. | 7.000 in |
Duty | Heavy-Duty |
Bearing Type | Spherical Roller Bearing |
Seal Type | Spring Loaded Heavy Contact Seals |
Static Load Rating [Max] | 395500 lbf |
Overall Width | 8 3/4 in |
Grease Fitting Size | 1/4 in NPT |
RPM [Max] | 700 rpm |
Housing Material | Cast Iron |
Special Features | None |
Locking Device | Double Setscrew Locking Collars |
Bore Dia. [Min] | 1 7/16 in |
Bore Dia. [Max] | 7 in |
Set Screw Torque | 1600 in lb |
Collar O.D. | 9 23/32 in |
Housing Width | 6 3/16 in |
Cartridge Length | 6 3/16 in |
Weight | 166.0 LB |
EAN or UPC | 698210829759 |