Product details
- Spherical Roller Bearing Cartridge Unit
- 6 in Shaft Diameter
- 13.563 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
Specifications
Lubricant Type | Exxon Ronex MP |
Bore Dia. [Min] | 1 15/16 in |
Cartridge Length | 6 3/16 in |
RPM [Max] | 700 rpm |
Relubricatable | Yes |
Static Load Rating [Max] | 395500 lbf |
Locking Device | Adapter Mounted |
Dynamic Load Rating | 313410 lbf |
Housing Width | 6 3/16 in |
Size Code | 16 |
Temperature Range [Max] | 225 °F |
Series | 9000 |
Misalignment Range | ±1 1/2° |
Length Through Bore | 7.75 in |
Inch/Metric | Inch |
Lubrication | Relubricatable |
Outside Dia. | 13.563 in |
Locknut Outside Diameter | 9 1/16 in |
Bearing Type | Spherical Roller Bearing |
Grease Fitting Size | 1/4 in NPT |
Special Features | None |
Bearing Design | Non-Expansion |
Overall Width | 7 3/4 in |
Shaft Dia. | 6.000 in |
Collar O.D. | 9 1/16 in |
Duty | Heavy-Duty |
Bore Dia. [Max] | 6 7/16 in |
Housing Material | Cast Iron |
Type | Spherical Roller Bearing |
Seal Type | Spring Loaded Heavy Contact Seals |
Temperature Range [Min] | -40 °F |
Weight | 177.0 LB |
EAN or UPC | 698210829803 |