- 38.1 mm Inside Diameter
- 85.53 mm Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Open |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| I.D. | 38.1 mm |
| O.D. | 85.53 mm |
| Bore Type | Straight |
| Outer Ring Width | 19.05 mm |
| Weight | 0.922 LB |
| EAN or UPC | 747023004614 |

