Product details
- Jaw Coupling Hub, Clamp Style, Bore 8mm, OD 19.1mm, OAL 27.2mm, Polished Aluminum
description
- Comprised of two hubs and a torque-transmitting polyurethane spider. The spider is press fit between the jaws, ensuring zero backlash operation while dampening shock to the connected components. The spiders are available in three durometers to meet various application needs. 98 Shore A spiders provide the greatest strength and torsional rigidity, 92 Shore A spiders are a balance between stiffness and compliance and 85 Shore A are highly compliant.
applications
- To make a complete coupling: choose two hubs and one spider with the same O.D.
features
- Balanced design for high speeds up to 8,000 rpm
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Dampens shock and vibration
- Two spider materials available: soft and hard
- Electrically isolating
Specifications
Overall Length of Complete Coupling | 27.2 mm |
Material | Polished Aluminum |
Hub Length | 0.385 in |
Use With | JD12 Spider |
Type | Zero Backlash |
Temperature Range [Min] | -10 °F |
Overall Length | 27.2 mm |
Bore Size | 8 mm |
Temperature Range [Max] | 180 °F |
Inch/Metric | Metric |
Component | Hub |
Style | Clamp Style |
O.D. | 19.1 mm |
Weight | 0.016 LB |
EAN or UPC | 634529067710 |