Product details
- 17 oz Container Size
- Fluorescent Orange Color
- Gloss Finish
Specifications
Container Size | 17 oz |
Type | Marking |
Application Method | Spray |
Color | Fluorescent Orange |
Finish | Gloss |
Container Type | Aerosol |
Weight | 1.062 LB |
EAN or UPC | 20066176075 |
Compliance & Restrictions
- No Air Shipping