text.skipToContent text.skipToNavigation


2-15

Setscrew Locking Single Lock Standard-Duty Bearing Insert

Item #100000308

Product details

  • 1 5/16" ID x 72 mm OD x 1 11/16" Wide
  • 15/16" Outer Ring Width
  • Felt Seals
  • Setscrew Locking Collar
  • Normal-Duty Bearing Insert

description

  • Designed for replacement in all housed units

features

  • Patented, felt-lined flinger seal
  • 120° setscrew position
  • Precision-ground, diamond-faceted setscrews
  • Unique metal land riding retainer
  • Zone-hardened inner race
  • Permanent metal nameplate
  • Black oxide, corrosion-resistant race
  • Differentiated lubrication and sealing system
  • Superior shaft stability
  • 52100 high quality bearing steel
  • Exclusive locking pin and dimple system
  • Extra wide outer race
  • Extra wide inner race

Specifications

Bore Type Round Bore, Inch Type
I.D. 1 5/16 in
O.D. 72 mm
Outer Ring Width 15/16 in
Locking Device Setscrew Locking Collar
Bearing Type Ball Bearing
Material Steel
Overall Width 1 11/16 in
Enclosure Double Sealed
Duty Normal-Duty
Length Through Bore 1 11/16 in
Seal Type Felt Seals
Lubrication Relubricatable
Static Capacity 72000 N
Dynamic Load Rating 72100 lbf
Weight 1.5 LB
EAN or UPC 662461000205

You May Also Like