Product details
- Contact Seal Type
description
- Normal-duty pillow with extended inner race and dual locking setscrews.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking on both sides of ball path with diamond faceted setscrews
- Single lip contact seal with black oxide bearing races
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Specifications
Insert No. | 2-2DC |
Bolt Center Min (in) | 6.5 |
End Cap | No |
Foot Height (in) | 0.75 |
Lubrication | Lithium Complex NLGI 2 Grease |
Maximum Operating Temperature | 220 |
Retainer Type | Land Riding Retainer |
Measure Units | Inch |
Base Width (in) | 2.375 |
Bore Shape | Straight |
Housing Material | Cast Iron |
Platform | Gold Line Ball Bearing |
Misalignment Type | Static Only |
Bolt Size (in) | 0.6250 |
Centerline to Front Face (in) | 1.3125 |
Housing Base | Solid |
Relubricatable | Yes |
Bolt Center-to-Center Length (in) | 6.5000 to 7.0000 |
Brand. | Sealmaster |
Radial Dynamic Load Capacity (lb) | 9752 |
Bearing Insert Coating | Black Oxide Coated |
Overall Height (in) | 5 |
Duty Series | Standard |
Seal Type | Contact Seal |
Overall Length (in) | 8.625 |
Replaceable Insert | Yes |
Bolt Center Max (in) | 7 |
Expansion | No |
Radial Static Load Capacity (lb) | 6601 |
Base to Center Height (in) | 2.25 |
Bore Size - Inch | 2 |
Outer Ring Land Profile | Standard |
Inner Race Length (in) | 2.625 |
Insert Material | 52100 Bearing Steel, Black Oxided |
Housing Construction | One Piece |
Weight | 10.0 LB |
EAN or UPC | 662461017883 |