text.skipToContent text.skipToNavigation


RFP215

RFP Series Piloted Flange Unit

Item #100000369
each

Product details

  • Heavy-Duty 4-Bolt Piloted Flange
  • 2 15/16" Shaft
  • Cast Iron Housing
  • Felt Seals
  • Double Concentric Clamp Collars

applications

  • Toughest application conditions
  • Demanding environments

features

  • Compact size
  • Unitized, self-aligning, replaceable cartridge inserts
  • Durable, cast iron split housing
  • Quickest replacement of bearing insert
  • Housing always remains aligned with the shaft
  • Reduced downtime and replacement cost
  • Guide pins ensure proper orientation of the top housing
  • Timken tapered roller bearings
  • One-piece, spherical outer race
  • 52100 high quality bearing steel
  • Alignment pin prevents outer race rotation of the cartridge insert
  • Positive lubrication system
  • Patented felt labyrinth race mounted seals
  • Single-lip, race-mounted contact seals
  • Concentric, double-locking collars

Specifications

Inch/Metric Inch
Flange Type 4-Bolt Flange
Piloted Flange
Shaft Dia. 2 15/16 in
Mounted Unit Duty Heavy-Duty
Bearing Type Tapered Roller Bearing
Locking Device Double Concentric Clamp Collars
Housing Length 8 3/4 in
Bolt Hole Spacing 5.303 in
Bolt Circle Dia. 7 1/2 in
Bearing Design Non-Expansion
End Type Open End
Seal Type Felt Seals
Housing Construction 2 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Flange Thickness 3/4 in
Collar O.D. 4 3/4 in
Bolt Hole Size 5/8 in
Bolt Size 5/8 in
RPM [MAX] 1750 rpm
Housing Width 2 7/8 in
Pilot Depth 1 9/16 in
Temperature Range [MAX] 250 °F
Overall Width 4 1/2 in
Pilot Diameter 6 3/8 in
Housing Height 8 3/4 in
Style 4-Bolt Piloted Flange
Duty Heavy-Duty
Weight 26.7 LB
EAN or UPC 662288480600

You May Also Like