- 40 mm Shaft, 32 mm Overall Width, 52 mm Radial OD, 60.1 mm Thrust OD, Needle Radial, Ball Thrust, Separable
| Radial Bearing OD | 52 mm |
| Shaft Dia. | 40 mm |
| Axial Loading | Single-Direction |
| Rolling Element | Ball |
| O.D. | 2.047 in, 52 mm |
| Thrust Part | With Cage |
| I.D. | 1.575 in, 40 mm |
| Material | Bearing Steel |
| Overall Width | 32 mm |
| Thrust Bearing OD | 60.1 mm |
| Bearing Type | Needle Radial, Ball Thrust, Separable |
| Limiting Speed | 7000 rpm |
| Weight | 0.441 LB |
| EAN or UPC | 7316577105905 |

