- Deep Groove Bearing
- 1.5 in Inner Diameter
- 3.25 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Reference Speed | 18000 rpm |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| icNumber | 7703416 |
| Seal Type | Unsealed |
| Internal Clearance | CN |
| Preload Level | None |
| Cage Type | Metal |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Limiting Speed | 11000 rpm |
| Inch/Metric | Inch |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Material | Bearing Steel |
| Bearing Design | Deep Groove Design |
| I.D. | 1.5 in, 38.1 mm |
| Capacity | Standard Capacity |
| Cage | Sheet Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Inner Ring Width | 0.75 in, 19.05 mm |
| Precision | Standard |
| Relubrication Feature | Without |
| Bearing Material Coating | Bearing Steel |
| Precision Rating | ABEC 1 |
| Contact Angle | 0° |
| Limiting Speed - Grease | 8500 rpm |
| Rolling Element | Ball |
| Bearing Type | Deep Groove |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| ISO Tolerance | Normal / P0 |
| Seal Material | None |
| Row Type | 1 |
| Width | 0.75 in, 19.05 mm |
| Filling Slot | Without |
| Basic Dynamic Load Rating | 6901.635 lbf, 30.7 kN |
| Static Load Rating [Max] | 15600 lbf |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Static Load Rating | 4271.37 lbf, 19 kN |
| Outer Ring Width | 0.75 in, 19.05 mm |
| Type | Deep Groove |
| Pre Lubricant | None |
| Lubricant | Oil Preservative |
| O.D. | 3.25 in, 82.55 mm |
| Bearing Class | Normal / P0 |
| Cage Material | Bearing Steel |
| Weight | 1.012 LB |
| EAN or UPC | 7316577017789 |

