Product details
- Deep Groove Bearing
- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 0.79 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Specifications
Width | 0.79 in, 20 mm |
Inch/Metric | Metric |
Precision Rating | ABEC 3 |
O.D. | 4.33 in, 110 mm |
Rows of Balls | Single |
Snap Ring | No Snap Ring |
Temperature Range [Min] | -22 °F |
No. of Rows | Single |
Temperature Range [Max] | 284 °F |
Seal Material | Nitrile Rubber (NBR) |
Bearing Design | Deep Groove Design |
No. in Set | Single Bearing |
Preload Level | None |
Precision Level | Standard (ABEC 1) |
Row Type | 1 |
icNumber | 7697104 |
Internal Clearance | C3 |
Pre Lubricant | None |
I.D. | 2.76 in, 70 mm |
Bore Type | Cylindrical |
O.D. Type | Cylindrical |
Capacity | Standard Capacity |
Element Material | Bearing Steel |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Ball Material | Steel |
Locking Device | No Locking Device |
Origin | Single Row Radial |
Outer Ring Width | 0.79 in, 20 mm |
Series | 60 |
Bearing Type | Deep Groove |
Lubricant | Polyurea Base |
Inner Ring Width | 0.79 in, 20 mm |
Radial Internal Clearance | C3 |
Seal Type | Contacting Seal |
Rolling Element | Ball |
Material | Bearing Steel |
Cage Type | Metal |
Precision | Standard |
Enclosure | Seal On One Side |
Contact Angle | 0° |
Cage Material | Bearing Steel |
Weight | 1.411 LB |
EAN or UPC | 7316576618109 |