Product details
- Locating Ring
- 290 mm OD x 17 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
Specifications
Outside Dia. | 290 mm |
Mounted Unit Series | SNH |
Bearing | 22232 |
Shaft Dia. | 160 mm |
Weight | 1.241 LB |
EAN or UPC | 7316577017376 |