text.skipToContent text.skipToNavigation


FRB 5/150

Split Pillow Block Accessory

Item #100000021

Product details

  • Locating Ring
  • 150 mm OD x 5 mm Wide
  • Used w/SNH Series Pillow Blocks

description

  • Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.

Specifications

Width 5 mm
Outside Dia. 150 mm
Mounted Unit Series SNH
Shaft Dia. 70 mm
Bearing 2314
22314
Weight 0.146 LB
EAN or UPC 7316570376760

You May Also Like