Product details
- Locating Ring
- 180 mm OD x 5 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
Specifications
Shaft Dia. | 75 mm, 2.6875 in, 2.9375 in, 3 in |
Bearing | 2317, 22317 |
Outside Dia. | 180 mm |
Mounted Unit Series | SNH |
Weight | 0.193 LB |
EAN or UPC | 7316577087461 |