text.skipToContent text.skipToNavigation


FRB5.1/200

Split Pillow Block Accessory

Item #100000026
each
    Shipment Options

Alternate Products

Product details

  • Locating Ring
  • 200 mm OD x 5.1 mm Wide
  • Used w/SNH Series Pillow Blocks

description

  • Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.

Specifications

Width 5.1 mm
Outside Dia. 200 mm
Mounted Unit Series SNH
Shaft Dia. 3 15/16 in
4 in
100 in
Bearing 23222
Weight 0.232 LB
EAN or UPC 7316577061492

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison