text.skipToContent text.skipToNavigation


FRB9.5/100

Split Pillow Block Accessory

Item #100000017
each
    Shipment Options

Alternate Products

Product details

  • Locating Ring
  • 100 mm OD x 9.5 mm Wide
  • Used w/SNH Series Pillow Blocks

description

  • Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.

Specifications

Width 9 1/2 mm
Outside Dia. 100 mm
Mounted Unit Series SNH
Shaft Dia. 1 7/16 in
1 1/2 in
1 15/16 in
2 in
40 in
50 in
Bearing 22211
1309
2211
21309
Weight 0.113 LB
EAN or UPC 7316577017451

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison