Product details
- Flanged Bearing Unit
- 45 mm ID
- 54.2 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Setscrew locking
- Wide inner ring
- M-seal and flingers
Specifications
Shaft Dia. | 1.75 in |
Bearing Type | Ball Bearing |
Mounted Unit Duty | Normal-Duty |
Dynamic Load Rating | 5740 lbf |
Bearing Design | Non-Expansion |
Duty | Normal-Duty |
Sealing | Seal And Flinger On Both Sides |
O.D. | 137 mm |
Type | Bearing Unit |
Housing Height | 5 3/8 in |
Bolt Hole Spacing | 4 1/8 in |
Bolt Circle Dia. | 5 53/64 in |
Lubricant | Grease |
Housing Width | 11/16 in |
Style | 4-Bolt Flange |
Inch/Metric | Inch, Metric |
Housing Material | Cast Iron |
Housing Length | 5 3/8 in |
Seal Type | Contact Seals w/Flingers, Contact |
Bolt Size | 9/16 in |
Bore Type | Round Bore |
End Type | Open End |
Bearing Insert | YAR 209-112 |
I.D. | 45 mm |
Housing Construction | 1 Piece |
Collar O.D. | 2.236 in |
Flange Type | 4-Bolt Flange |
Overall Width | 1 19/32 in |
Locking Device | Setscrew Locking Collar |
Lubrication | Relubricatable |
Weight | 4.636 LB |
EAN or UPC | 7316577755049 |