Product details
- Flanged Bearing Unit
- 36.513 mm ID
- 52.94 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Eccentric locking collar
- Wide inner ring
- M-seal and flingers
Specifications
O.D. | 118 mm |
Housing Material | Cast Iron |
Bearing Insert | YEL 207-107-2F |
I.D. | 36.513 mm |
Bearing Type | Ball Bearing |
Housing Construction | 1 Piece |
Collar O.D. | 2.189 in |
Sealing | Seal And Flinger On Both Sides |
Inch/Metric | Inch, Metric |
Lubricant | Grease |
Flange Type | 4-Bolt Flange |
Lubrication | Relubricatable |
Type | Bearing Unit |
Duty | Normal-Duty |
Style | 4-Bolt Flange |
Shaft Dia. | 1.4375 in |
Seal Type | Contact Seals w/Flingers, Contact |
Housing Length | 4 5/8 in |
Flange Thickness | 0.625 in |
Mounted Unit Duty | Normal-Duty |
Locking Device | Eccentric Locking Collar |
Housing Height | 4 5/8 in |
Bolt Hole Spacing | 3 5/8 in |
Bearing Design | Non-Expansion |
Bolt Size | 1/2 in |
Bore Type | Round Bore |
Dynamic Load Rating | 4410 lbf |
Overall Width | 2.0938 in |
Bolt Circle Dia. | 5 1/8 in |
End Type | Open End |
Housing Width | 1 3/8 in |
Weight | 3.241 LB |
EAN or UPC | 7316577754981 |