text.skipToContent text.skipToNavigation


FY1.15/16FM

FY-FM Series Cast Iron 4-Bolt Ball Bearing Flange Unit

Item #100000320
each

Alternate Products

Product details

  • 1 15/16" Shaft, 4 3/8" Bolt Hole Spacing, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion

features

  • Cast iron flange
  • Four-bolt mounting
  • Eccentric locking collar
  • Narrow inner ring
  • M-seal

Specifications

Inch/Metric Inch
Flange Type 4-Bolt Flange
Shaft Dia. 1 15/16 in
Mounted Unit Duty Normal-Duty
Bearing Type Ball Bearing
Locking Device Eccentric Locking Collar
Housing Length 5 5/8 in
Bolt Hole Spacing 4 3/8 in
Bolt Circle Dia. 6 3/16 in
Bearing Design Non-Expansion
End Type Open End
Seal Type Contact Seals
Housing Construction 1 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Flange Thickness 25/32 in
Collar O.D. 2.752 in
Dynamic Load Rating 6080 lbf
Bolt Size 9/16 in
Housing Width 1 3/4 in
Bearing Insert YET 210-115
Overall Width 2 5/16 in
Housing Height 5 5/8 in
Style 4-Bolt Flange
Duty Normal-Duty
Weight 5.335 LB
EAN or UPC 7316576613654

You May Also Like