Product details
- Flanged Bearing Unit
- 36.512 mm ID
- 50.4 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Eccentric locking collar
- Narrow inner ring
- M-seal
Specifications
Collar O.D. | 2.189 in |
Seal Type | Contact Seals, Contact |
Flange Thickness | 5/8 in |
Overall Width | 1 31/32 in |
O.D. | 118 mm |
Locking Device | Eccentric Locking Collar |
Duty | Normal-Duty |
Bearing Design | Non-Expansion |
Dynamic Load Rating | 4410 lbf |
Lubricant | Grease |
Bore Type | Round Bore |
Style | 4-Bolt Flange |
Sealing | Seal On Both Sides |
Mounted Unit Duty | Normal-Duty |
Housing Height | 4 5/8 in |
Housing Width | 1 3/8 in |
Type | Bearing Unit |
End Type | Open End |
Bearing Insert | YET 207-107 |
I.D. | 36.512 mm |
Housing Material | Cast Iron |
Housing Length | 4 5/8 in |
Bolt Size | 1/2 in |
Bolt Hole Spacing | 3 5/8 in |
Bolt Circle Dia. | 5 1/8 in |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Housing Construction | 1 Piece |
Inch/Metric | Inch, Metric |
Flange Type | 4-Bolt Flange |
Shaft Dia. | 1.4375 in |
Weight | 3.117 LB |
EAN or UPC | 7316576614484 |