Product details
- Flanged Bearing Unit
- 25 mm ID
- 38.8 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron flange
- Four-bolt mounting
- Setscrew locking
- Wide inner ring
- M-seal and flingers
Specifications
Flange Thickness | 5/8 in |
Inch/Metric | Inch, Metric |
Bearing Type | Ball Bearing |
Housing Height | 3 3/4 in |
Type | Bearing Unit |
Mounted Unit Duty | Normal-Duty |
Bearing Design | Non-Expansion |
Locking Device | Setscrew Locking Collar |
Housing Construction | 1 Piece |
Bore Type | Round Bore |
Seal Type | Contact Seals w/Flingers, Contact |
Style | 4-Bolt Flange |
Housing Material | Cast Iron |
Collar O.D. | 1.328 in |
Lubricant | Grease |
I.D. | 25 mm |
Dynamic Load Rating | 3150 lbf |
Bolt Circle Dia. | 3 7/8 in |
Bolt Size | 7/16 in |
End Type | Open End |
Bolt Hole Spacing | 2 3/4 in |
Bearing Insert | YAR 205-100 |
Lubrication | Relubricatable |
O.D. | 95 mm |
Shaft Dia. | 1 in |
Housing Width | 1 3/16 in |
Duty | Normal-Duty |
Flange Type | 4-Bolt Flange |
Sealing | Seal And Flinger On Both Sides |
Overall Width | 1 17/32 in |
Housing Length | 3 3/4 in |
Weight | 1.689 LB |
EAN or UPC | 7316577754882 |