text.skipToContent text.skipToNavigation


FYR2.15/16

FYR Series Heavy-Duty Cast Iron 4-Bolt Spherical Bearing Flange Unit

Item #100000377
each
    Shipment Options

Product details

  • 2 15/16" Shaft, 5.568" Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, Expansion

features

  • Cast iron housing
  • Four-bolt base
  • Self-aligning
  • TriGard seal

Specifications

Inch/Metric Inch
Flange Type 4-Bolt Flange
Shaft Dia. 2 15/16 in
Mounted Unit Duty Heavy-Duty
Bearing Type Spherical Roller Bearing
Locking Device Setscrew Locking Collar
Housing Length 9 1/2 in
Bolt Hole Spacing 5.568 in
Bolt Circle Dia. 7 7/8 in
Bearing Design Expansion
End Type Open End
Seal Type Contact Seals
Housing Construction 1 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Length Through Bore 3 5/8 in
Flange Thickness 15/16 in
Dynamic Load Rating 35500 lbf
Bolt Hole Size 0.813 in
Bolt Size 3/4 in
RPM [MAX] 1600 rpm
Housing Width 2 7/8 in
Overall Width 3 7/8 in
Housing Height 9 1/2 in
Style 4-Bolt Flange
Duty Heavy-Duty
Weight 26.2 LB
EAN or UPC 7316576664175

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison