text.skipToContent text.skipToNavigation


FYT1.3/16FM

FYT-FM Series Cast Iron 2-Bolt Ball Bearing Flange Unit

Item #100000321
each

Alternate Products

Product details

  • 1.1875" Shaft, Contact Seals, Eccentric Collar, Regreasable

features

  • Cast iron flange
  • Two-bolt mounting
  • Eccentric locking collar
  • Narrow inner ring
  • M-seal

Specifications

Inch/Metric Inch
Flange Type 2-Bolt Flange
Shaft Dia. 1 3/16 in
Mounted Unit Duty Normal-Duty
Bearing Type Ball Bearing
Locking Device Eccentric Locking Collar
Housing Length 5 9/16 in
Bolt Hole Spacing 4 19/32 in
Bolt Circle Dia. 4 19/32 in
Bearing Design Non-Expansion
End Type Open End
Seal Type Contact Seals
Housing Construction 1 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Flange Thickness 0.531 in
Dynamic Load Rating 3380 lbf
Bolt Hole Size 7/16 in
Housing Width 1.2813 in
Bearing Insert YET 206-103
Overall Width 1.8438 in
Housing Height 3 1/8 in
Style 2-Bolt Flange
Duty Normal-Duty
Weight 2.152 LB
EAN or UPC 7316576614613

You May Also Like