Product details
- Extreme Pressure Lubricant
- Medical White Oil Base
- Aluminum Thickener
- -4° F to 230 °F Temperature Range
description
- A clean, nontoxic bearing grease based on medical white oil using an aluminum complex soap. This grease is formulated using only FDA listed ingredients and is authorized by the NSF for category H1 service.
applications
- Suitable for applications subject to frequent washdown
- Bakery equipment
- Food processing equipment
- Multi-pack cassette bearings
- Wrapping machines
- Conveyor bearings
- Bottling machines
features
- High resistance to water washout
- Excellent grease life
- Excellent corrosion resistance
- An essentially neutral pH value
compliances
- Compliance with all existing legislation on food protection
Specifications
Base Oil | Medical White Oil |
Base Oil Viscosity @ 100 °F | 15 SUS @ 100 °C |
Thickener Type | Aluminum Complex |
Color | Clear, Transparent |
Anti-Wear/Extreme Pressure | Extreme Pressure |
Container Size | 125 mL |
Lubricant | Extreme Pressure |
Container Type | Cartridge |
NLGI No. | 2 |
Color Code | Clear |
Lubricant Type | Grease |
Temperature Range [Max] | 230 °F |
Flash Point | >200 °C |
Temperature Range [Min] | -4 °F |
Weight | 6.834 LB |
EAN or UPC | 7316573465249 |