Product details
- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 130 mm x 230 mm x 64 mm
- High Capacity
- Brass / Bronze Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
Specifications
Precision Ground | Yes |
Tolerance | Iso Class 0 (RBEC 1) |
No. of Rows | 1 |
O.D. | 230 mm |
End Type | Open End |
Cage Material | Brass/Bronze |
Oil Hole | w/o Oil Hole |
Bearing Design | Removable Inner Ring – Straight |
I.D. | 130 mm |
Bore Type | Round Bore, Metric Type |
Radial Internal Clearance | C3 |
Capacity | High Capacity |
Enclosure | Open |
Origin | Cylindrical Radial |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Weight | 28.89 LB |
EAN or UPC | 7316577031921 |