text.skipToContent text.skipToNavigation


NU 318 ECJ/C3

Single Row Cylindrical Roller Bearing

Item #100000631
each
    Shipment Options

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Straight
  • 90 mm x 190 mm x 43 mm
  • High Capacity
  • Steel Cage

applications

  • Traction motors
  • Electric motors
  • Gearboxes

features

  • Logarithmically crowned rollers
  • High speed performance
  • Precision-honed rolling contact surfaces

compliances

  • In accordance with ISO 15-1981

Specifications

Bore Type Round Bore, Metric Type
I.D. 90 mm
O.D. 190 mm
Width 43 mm
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Greater Than Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Steel
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Radial Internal Clearance C3
No. of Rows 1
Origin Cylindrical Radial
Weight 11.808 LB
EAN or UPC 7316577724144
Bore Type Round Bore, Metric Type
I.D. 90 mm
O.D. 190 mm
Width 43 mm
Enclosure Open
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification Greater Than Normal Clearance
Cage Material Steel
End Type Open End
Precision Ground Yes
Capacity High Capacity
Oil Hole w/o Oil Hole
Tolerance Iso Class 0 (RBEC 1)
Radial Internal Clearance C3
No. of Rows 1
Origin Cylindrical Radial
Weight 11.808 LB
EAN or UPC 7316577724144

You May Also Like