text.skipToContent text.skipToNavigation


NUP 309 ECP

Single Row Cylindrical Roller Bearing

Item #100000625
each
    Shipment Options

Alternate Products

Product details

  • Straight Bore Radial Bearing
  • Removable Inner Ring - Two Piece
  • 45 mm x 100 mm x 25 mm
  • High Capacity
  • Polyamide Cage

applications

  • Traction motors
  • Electric motors
  • Gearboxes

features

  • Logarithmically crowned rollers
  • High speed performance
  • Precision-honed rolling contact surfaces

compliances

  • In accordance with ISO 15-1981

Specifications

Bore Type Round Bore, Metric Type
I.D. 45 mm
O.D. 100 mm
Width 25 mm
Bearing Design Removable Inner Ring – Two Piece
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
End Type Open End
Enclosure Open
Cage Material Polyamide (Molded Nylon)
Oil Hole w/o Oil Hole
Capacity High Capacity
Precision Ground Yes
Radial Internal Clearance Normal
No. of Rows 1
Origin Cylindrical Radial
Weight 2.108 LB
EAN or UPC 7316577022332
Bore Type Round Bore, Metric Type
I.D. 45 mm
O.D. 100 mm
Width 25 mm
Enclosure Open
Bearing Design Removable Inner Ring – Two Piece
Radial Internal Clearance Specification Normal Clearance
Cage Material Polyamide (Molded Nylon)
End Type Open End
Precision Ground Yes
Capacity High Capacity
Oil Hole w/o Oil Hole
Tolerance Iso Class 0 (RBEC 1)
Radial Internal Clearance Normal
No. of Rows 1
Origin Cylindrical Radial
Weight 2.108 LB
EAN or UPC 7316577022332

You May Also Like