Product details
- Pillow Block Bearing Unit
- 44.45 mm ID
- 54.2 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron housing
- Standard center height
- Setscrew locking
- Wide inner ring
- M-seal and flingers
Specifications
Bolt Hole Spacing Range [Max] | 6 in |
Type | Bearing Unit |
End Type | Open End |
Dynamic Capacity | 5740 lbf |
Bearing Design | Non-Expansion |
Bearing Insert | YAR 209-112-2F |
Pillow Block Type | Thru-Bolt |
Housing Construction | 1 Piece |
Base Width | 1 7/8 in |
O.D. | 187 mm |
Lubricant | Grease |
Bore Type | Round Bore |
Series | SY-TF Series |
Locking Device | Setscrew Locking Collar |
Center of Bearing to Back of Inner Ring | 3/4 in |
Housing Height | 4 7/32 in |
Bearing Type | Ball Bearing |
Base Length | 7 3/8 in |
Misalignment Range | ±1 1/2° |
I.D. | 44.45 mm |
Mounted Unit Duty | Normal-Duty |
Bolt Hole Spacing Range [Min] | 5 5/16 in |
Temperature Range [Max] | 248 °F |
Housing Material | Cast Iron |
Bolt Hole Spacing | 5 21/32 in |
Shaft Dia. | 1.75 in |
Sealing | Seal And Flinger On Both Sides |
Bolt Holes | 2 |
Inch/Metric | Inch, Metric |
Base Height | 13/16 in |
Center of Bearing to Front of Inner Ring | 1 3/16 in |
Bolt Size | 1/2 |
Lubrication | Relubricatable |
Seal Type | Contact Seals w/Flingers, Contact |
Weight | 5.146 LB |
EAN or UPC | 7316577755650 |