text.skipToContent text.skipToNavigation


SY 2.7/16 TF

SY-TF Series Cast Iron 2-Bolt Ball Bearing Pillow Block

Item #100000317
each

Alternate Products

Product details

  • SY-TF Series Pillow Block
  • 2 7/16" Shaft
  • 2 11/16" Base to Center
  • 7 1/16" - 7 15/16" Bolt Center
  • Setscrew Locking Collar

features

  • Cast iron housing
  • Standard center height
  • Setscrew locking
  • Wide inner ring
  • M-seal and flingers

Specifications

Inch/Metric Inch
Pillow Block Type Thru-Bolt
Shaft Dia. 2 7/16 in
Center Line to Base Dimension 2 11/16 in
Locking Device Setscrew Locking Collar
Base Length 9 1/2 in
Lubrication Relubricatable
Mounted Unit Duty Normal-Duty
Housing Material Cast Iron
Base Width 2 1/2 in
End Type Open End
Seal Type Contact Seals w/Flingers
Bearing Type Ball Bearing
Bolt Hole Spacing 7 1/2 in
Bearing Design Non-Expansion
Housing Construction 1 Piece
Bolt Holes 2
Bolt Hole Spacing Range [MAX] 7 15/16 in
Base Height 1 in
Bolt Hole Spacing Range [MIN] 7 1/16 in
Dynamic Capacity 9110 lbf
Center of Bearing to Front of Inner Ring 1 9/16 in
Series SY-TF Series
Bearing Insert YAR 212-207-2F
Misalignment Range ±1 1/2°
Center of Bearing to Back of Inner Ring 1 in
Temperature Range [MAX] 248 °F
Bolt Size 5/8
Housing Height 5 7/16 in
Weight 10.02 LB
EAN or UPC 7316577752789

You May Also Like