text.skipToContent text.skipToNavigation


SY1.15/16FM

SY-FM Series Cast Iron 2-Bolt Ball Bearing Pillow Block

Item #100000312
each

Alternate Products

Product details

  • SY-FM Series Pillow Block
  • 1 15/16" Shaft
  • 2 1/4" Base to Center
  • 5 7/8" to 6 1/2" Bolt Center
  • Eccentric Locking Collar

features

  • Cast iron housing
  • Standard center height
  • Eccentric locking collar
  • Narrow inner ring
  • M-seal

Specifications

Inch/Metric Inch
Pillow Block Type Thru-Bolt
Shaft Dia. 1 15/16 in
Center Line to Base Dimension 2 1/4 in
Locking Device Eccentric Locking Collar
Base Length 8 in
Lubrication Relubricatable
Mounted Unit Duty Normal-Duty
Housing Material Cast Iron
Base Width 2 1/8 in
End Type Open End
Seal Type Contact Seals
Bearing Type Ball Bearing
Bolt Hole Spacing 6 3/16 in
Bearing Design Non-Expansion
Housing Construction 1 Piece
Bolt Holes 2
Bolt Hole Spacing Range [MAX] 6 1/2 in
Base Height 7/8 in
Bolt Hole Spacing Range [MIN] 5 7/8 in
Dynamic Capacity 7900 lbf
Center of Bearing to Front of Inner Ring 1 9/32 in
Series SY-FM Series
Bearing Insert YET 210-115
Misalignment Range ±2°
Center of Bearing to Back of Inner Ring 7/16 in
Temperature Range [MAX] 248 °F
Bolt Size 5/8
Housing Height 4 1/2 in
Weight 6.424 LB
EAN or UPC 7316576613845

You May Also Like