text.skipToContent text.skipToNavigation


SY2.15/16TF

SY-TF Series Cast Iron 2-Bolt Ball Bearing Pillow Block

Item #100000318
each

Alternate Products

Product details

  • SY-TF Series Pillow Block
  • 2 15/16" Shaft
  • 3 1/4" Base to Center
  • 8" - 9" Bolt Center
  • Setscrew Locking Collar

features

  • Cast iron housing
  • Standard center height
  • Setscrew locking
  • Wide inner ring
  • M-seal and flingers

Specifications

Inch/Metric Inch
Pillow Block Type Thru-Bolt
Shaft Dia. 2 15/16 in
Center Line to Base Dimension 3 1/4 in
Locking Device Setscrew Locking Collar
Base Length 10 3/4 in
Lubrication Relubricatable
Mounted Unit Duty Normal-Duty
Housing Material Cast Iron
Base Width 2 25/32 in
End Type Open End
Seal Type Contact Seals w/Flingers
Bearing Type Ball Bearing
Bolt Hole Spacing 8 1/2 in
Bearing Design Non-Expansion
Housing Construction 1 Piece
Bolt Holes 2
Bolt Hole Spacing Range [MAX] 9 in
Base Height 1 1/4 in
Bolt Hole Spacing Range [MIN] 8 in
Dynamic Capacity 11500 lbf
Center of Bearing to Front of Inner Ring 1 13/16 in
Series SY-TF Series
Bearing Insert YAR 215-215-2F
Misalignment Range ±1 1/2°
Center of Bearing to Back of Inner Ring 1 1/16 in
Temperature Range [MAX] 248 °F
Overall Width 4 19/32 in
Bolt Size 3/4
Housing Height 6 1/2 in
Weight 16.595 LB
EAN or UPC 7316571372129

You May Also Like