Product details
- Pillow Block Bearing Unit
- 74.613 mm ID
- 95.68 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron housing
- Standard center height
- Eccentric locking collar
- Wide inner ring
- M-seal and flingers
Specifications
Seal Type | Contact Seals w/Flingers, Contact |
Center of Bearing to Front of Inner Ring | 1 15/32 in |
Center of Bearing to Back of Inner Ring | 1 15/32 in |
Inch/Metric | Inch, Metric |
Type | Bearing Unit |
Dynamic Capacity | 14900 lbf |
Bore Type | Round Bore |
Series | SY-WF Series |
Misalignment Range | ±1 1/2° |
Base Length | 10 3/4 in |
Base Width | 2 25/32 in |
Sealing | Seal And Flinger On Both Sides |
O.D. | 270 mm |
Shaft Dia. | 2.9375 in |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
End Type | Open End |
I.D. | 74.613 mm |
Locking Device | Eccentric Locking Collar |
Bolt Hole Spacing | 8 1/2 in |
Lubricant | Grease |
Mounted Unit Duty | Normal-Duty |
Bearing Insert | YEL 215-215-2 |
Bolt Hole Spacing Range [Min] | 8 in |
Pillow Block Type | Thru-Bolt |
Base Height | 1 1/4 in |
Bolt Holes | 2 |
Bolt Hole Spacing Range [Max] | 9 in |
Bolt Size | 3/4 |
Housing Construction | 1 Piece |
Bearing Design | Non-Expansion |
Housing Material | Cast Iron |
Housing Height | 6 1/2 in |
Weight | 17.24 LB |
EAN or UPC | 7316571508078 |