text.skipToContent text.skipToNavigation


SY2.3/16FM

SY-FM Series Cast Iron 2-Bolt Ball Bearing Pillow Block

Item #100000313
each
    Shipment Options

Alternate Products

Product details

  • SY-FM Series Pillow Block
  • 2 3/16" Shaft
  • 2 1/2" Base to Center
  • 6 3/8" to 7 1/8" Bolt Center
  • Eccentric Locking Collar

features

  • Cast iron housing
  • Standard center height
  • Eccentric locking collar
  • Narrow inner ring
  • M-seal

Specifications

Inch/Metric Inch
Pillow Block Type Thru-Bolt
Shaft Dia. 2 3/16 in
Center Line to Base Dimension 2 1/2 in
Locking Device Eccentric Locking Collar
Base Length 8 5/8 in
Lubrication Relubricatable
Mounted Unit Duty Normal-Duty
Housing Material Cast Iron
Base Width 2 3/16 in
End Type Open End
Seal Type Contact Seals
Bearing Type Ball Bearing
Bolt Hole Spacing 6 3/4 in
Bearing Design Non-Expansion
Housing Construction 1 Piece
Bolt Holes 2
Bolt Hole Spacing Range [MAX] 7 1/8 in
Base Height 15/16 in
Bolt Hole Spacing Range [MIN] 6 3/8 in
Dynamic Capacity 9810 lbf
Center of Bearing to Front of Inner Ring 1 7/16 in
Series SY-FM Series
Bearing Insert YET 211-203
Misalignment Range ±2°
Center of Bearing to Back of Inner Ring 15/32 in
Temperature Range [MAX] 248 °F
Bolt Size 5/8
Housing Height 5 in
Weight 8.025 LB
EAN or UPC 7316576613890

You May Also Like