Product details
- Pillow Block Bearing Unit
- 34.925 mm ID
- 51.9 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron housing
- Low center height
- Eccentric locking collar
- Narrow inner ring
- M-seal
Specifications
Shaft Dia. | 1.375 in |
Housing Material | Cast Iron |
Bore Type | Round Bore |
Bolt Size | 1/2 |
End Type | Open End |
Center of Bearing to Front of Inner Ring | 1 5/32 in |
Lubricant | Grease |
Base Height | 11/16 in |
Seal Type | Contact Seals, Contact |
Bearing Design | Non-Expansion |
Bolt Holes | 2 |
Bearing Type | Ball Bearing |
Center of Bearing to Back of Inner Ring | 3/8 in |
Mounted Unit Duty | Normal-Duty |
Housing Construction | 1 Piece |
Misalignment Range | ±2° |
Locking Device | Eccentric Locking Collar |
Bearing Insert | YET 207-106 |
Series | SYH-FM Series |
Dynamic Capacity | 5740 lbf |
O.D. | 160 mm |
Bolt Hole Spacing Range [Max] | 5 1/4 in |
Base Width | 1 25/32 in |
Bolt Hole Spacing Range [Min] | 4 11/16 in |
Inch/Metric | Inch, Metric |
Housing Height | 3 19/32 in |
Sealing | Seal On Both Sides |
I.D. | 34.925 mm |
Pillow Block Type | Thru-Bolt |
Temperature Range [Max] | 248 °F |
Type | Bearing Unit |
Lubrication | Relubricatable |
Base Length | 6 5/16 in |
Bolt Hole Spacing | 4 31/32 in |
Weight | 3.486 LB |
EAN or UPC | 7316576614880 |