Product details
- Pillow Block Bearing Unit
- 25.4 mm ID
- 44.9 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron housing
- Low center height
- Eccentric locking collar
- Wide inner ring
- M-seal and flingers
Specifications
Dynamic Capacity | 3150 lbf |
I.D. | 25.4 mm |
Lubrication | Relubricatable |
Base Width | 1 13/32 in |
Housing Construction | 1 Piece |
Shaft Dia. | 1 in |
Base Length | 5 1/8 in |
Mounted Unit Duty | Normal-Duty |
Housing Height | 2 5/8 in |
Bolt Size | 3/8 |
End Type | Open End |
Bearing Insert | YEL 205-100-2F |
Center of Bearing to Front of Inner Ring | 1 1/16 in |
Bore Type | Round Bore |
Bolt Hole Spacing Range [Min] | 3 11/16 in |
Center of Bearing to Back of Inner Ring | 11/16 in |
Lubricant | Grease |
Housing Material | Cast Iron |
Seal Type | Contact Seals w/Flingers, Contact |
O.D. | 130 mm |
Inch/Metric | Inch, Metric |
Series | SYH-WF Series |
Bolt Holes | 2 |
Base Height | 1/2 in |
Pillow Block Type | Thru-Bolt |
Locking Device | Eccentric Locking Collar |
Bolt Hole Spacing Range [Max] | 4 11/32 in |
Bearing Design | Non-Expansion |
Misalignment Range | ±2° |
Bearing Type | Ball Bearing |
Bolt Hole Spacing | 4 1/64 in |
Type | Bearing Unit |
Temperature Range [Max] | 248 °F |
Sealing | Seal And Flinger On Both Sides |
Weight | 1.722 LB |
EAN or UPC | 7316577747990 |