text.skipToContent text.skipToNavigation


SYR2.7/16H

SYR Series Roller Bearing Unit

Item #100000376
each

Alternate Products

Product details

  • SYR Series Pillow Block
  • 2 7/16" Shaft
  • 2 3/4" Base to Center
  • 6 13/16" - 7 7/16" Bolt Centers
  • Collar Mounted

features

  • Cast iron housing
  • Two-bolt base
  • Self-aligning

Specifications

Inch/Metric Inch
Pillow Block Type Thru-Bolt
Shaft Dia. 2 7/16 in
Center Line to Base Dimension 2 3/4 in
Locking Device Collar Mounted
Base Length 9 1/4 in
Lubrication Relubricatable
Mounted Unit Duty Heavy-Duty
Housing Material Cast Iron
Base Width 2 9/16 in
End Type Open End
Seal Type TriGard Seals
Bearing Type Spherical Roller Bearing
Bolt Hole Spacing 7 1/8 in
Bearing Design Non-Expansion
Housing Construction 1 Piece
Bolt Holes 2
Bolt Hole Spacing Range [MAX] 7 7/16 in
Base Height 1 3/4 in
Bolt Hole Spacing Range [MIN] 6 13/16 in
Length Through Bore 3 3/8 in
Dynamic Load Rating 33300 lbf
RPM [MAX] 1800 rpm
Series SYR Series
Misalignment Range ±1 1/2°
Center of Bearing to Back of Inner Ring 1 1/4 in
Temperature Range [MAX] 200 °F
Overall Width 3 7/16 in
Bolt Size 5/8 in
Housing Height 5 11/16 in
Weight 15.939 LB
EAN or UPC 7316576674693

You May Also Like