Product details
- Radial Ball Bearing Type
- 44.45 mm Inside Diameter
- 90 mm Outside Diameter
features
- Spherical O.D.
- Setscrew locking
- Wide inner ring
- Relubricatable
- M-seal and flingers
Specifications
Locking Device | Setscrew Locking Collar |
I.D. | 1.750 in |
Material | Bearing Steel |
Cage Type | Non-Metallic |
Bore Type | Round Bore |
Enclosure | Double Sealed |
Lubrication | Relubricatable |
Bearing Type | Radial, Ball Bearing |
Rolling Element | Ball Bearing |
Seal Type | Contact Seals |
Relubrication Feature | With |
Rows of Balls | Single |
Overall Width | 51.6 mm |
Bearing Design | Deep Groove Design |
Duty | Standard-Duty |
Sealing | Seal On Both Sides |
Outer Ring Width | 22 mm |
Lubricant | Grease |
Inch/Metric | Inch Bore |
O.D. | 90 mm |
O.D. Type | Spherical |
Weight | 2.187 LB |
EAN or UPC | 7316570557497 |