Product details
- Radial Ball Bearing Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Narrow inner ring
- Relubricatable
- M-seal
Specifications
Duty | Standard-Duty |
O.D. | 85 mm |
Sealing | Seal On Both Sides |
Rows of Balls | Single |
Lubricant | Grease |
Enclosure | Double Sealed |
Relubrication Feature | With |
I.D. | 45 mm |
Bore Type | Round Bore |
Bearing Type | Radial, Ball Bearing |
Locking Device | Eccentric Locking Collar |
Outer Ring Width | 22 mm |
Material | Bearing Steel |
Lubrication | Relubricatable |
Seal Type | Contact Seals |
O.D. Type | Spherical |
Inch/Metric | Metric Bore |
Overall Width | 43.66 mm |
Rolling Element | Ball Bearing |
Cage Type | Non-Metallic |
Bearing Design | Deep Groove Design |
Weight | 1.499 LB |
EAN or UPC | 7316577035226 |