Product details
- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 30 mm x 62 mm x 16 mm
- High Capacity
- Polyamide Cage
Specifications
O.D. | 62 mm |
No. of Rows | 1 |
Radial Internal Clearance Specification | Normal Clearance |
Radial Internal Clearance | Normal |
Enclosure | Open |
Precision Ground | Yes |
Oil Hole | w/o Oil Hole |
Bore Type | Round Bore, Metric Type |
Limiting Speed - Grease | 9500 rpm |
End Type | Open End |
Capacity | High Capacity |
Origin | Cylindrical Radial |
Bearing Design | Removable Inner Ring – Straight |
Cage Material | Polyamide (Molded Nylon) |
Tolerance | Iso Class 0 (RBEC 1) |
I.D. | 30 mm |
Weight | 0.44 LB |