Product details
- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 80 mm x 170 mm x 39 mm
- High Capacity
- Polyamide Cage
Specifications
Bore Type | Round Bore, Metric Type |
No. of Rows | 1 |
Cage Material | Polyamide (Molded Nylon) |
Bearing Design | Removable Inner Ring – Straight |
Radial Internal Clearance Specification | Normal Clearance |
Precision Ground | Yes |
Enclosure | Open |
I.D. | 80 mm |
Origin | Cylindrical Radial |
Tolerance | Iso Class 0 (RBEC 1) |
Limiting Speed - Grease | 3300 rpm |
O.D. | 170 mm |
Capacity | High Capacity |
Radial Internal Clearance | Normal |
Oil Hole | w/o Oil Hole |
End Type | Open End |
Weight | 8.712 LB |