Product details
- 10 Ton, Single - Acting, Spring Return
features
- Solid bronze bearing
- Chrome-plated piston rod
- All base mounting holes 90° from coupler
compliances
- ASME B30.1 compliant
Specifications
Cylinder Capacity | 10 tons |
Series | C |
Rod Internal Thread & Depth (in.) | 1-8 x 0.75 |
Puller Capacity | 10 tons |
Retracted Height | 4 3/4 in |
Oil Capacity | 4.8 in3 |
Piston Rod Diameter | 1 1/2 in |
Outside Dia. | 2.25 in |
Single/Double-Acting | Single Acting |
Collar Thread | 2 1/4-14 |
Weight | 4.5 LB |
EAN or UPC | 662536000147 |