Product details
- 47.66 oz Capacity Volume
- Cool Citrus Flavor
- 5 gal Package Yield
description
- Sqwincher® 5 Gallon Cool Citrus Flavored Powder Concentrate Electrolyte Hydration Drink Mix
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
Specifications
Physical Form | Powder |
Flavor | Cool Citrus |
Capacity Volume | 47.66 oz |
Package Yield | 5 gal |
Packing Type | Packet |
Type | Regular |
Weight | 3.0 LB |
EAN or UPC | 75880088394 |