Product details
- 20 oz Capacity Volume
- Mixed Berry Flavor
- 20 oz Package Yield
description
- Sqwincher® 20 oz Mixed Berry Flavored Electrolyte Hydration Ready To Drink Bottles
features
- Electrolyte replenishment
- Low sodium
- Potassium
- Gluten free
Specifications
Capacity Volume | 20 oz |
Type | Regular |
Physical Form | Liquid |
Flavor | Mixed Berry |
Package Yield | 20 oz |
Packing Type | Bottle |
Weight | 1.45 LB |
EAN or UPC | 75880160243 |