- SNW-08 Series Adapter Sleeve
- 1 3/8" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Shaft Dia. | 1.375 in |
| Series | SNW-08 |
| Locking Device | W08 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Lock Nut | N08 |
| Oil Hole | w/o Oil Hole |
| Weight | 0.42 LB |

