Product details
- SF Bushing
- 1 5/8 in Bore
Specifications
Cap Screws | 3 |
Material | Ductile Iron |
Torque Capacity | 11000 lb/in |
Large Diameter | 3 1/8 in |
Length Through Bore | 2.063 in |
Capscrew Size | 3/8-16 x 2 |
Flange Thickness | 0.563 in |
Bore Range [Min] | 0.5 in |
Bushing Series | SF |
Overall Length | 2.063 in |
Bore Size | 1.625 in |
Bolt Circle Dia. | 3 7/8 in |
Keyway Size | 3/8 x 3/16 |
Bore Range [Max] | 2.9375 in |
Wrench Torque | 30 lbf |
Weight | 4.1 LB |