Product details
- 3/4" Nominal Shaft Diameter
- 1 Shaft
- 2 Standard Pillow Block
- w/Type ASB End Block
- 30" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
Specifications
Support Type | Type ASB End Block |
No. of Shafts | 1 |
Length Bolt Center | 1.25 in |
Bearing Type | Standard Pillow Block |
Pillow Block Length | 2.06 in |
Pillow Block Height | 1 3/4 in |
Support Part No. | ASB-12-XS |
Nominal Shaft Diameter | 3/4 in |
Shaft Length | 30 in |
Bolt Size | #8 |
Pillow Block Material | Aluminum, Black Oxide Finish |
Carriage Table Top | No |
Base to Centerline of Shaft | 1 1/8 in |
Table Thickness | N/A |
Center Line to Top of Pillow Block | 0.937 in |
Shaft Material | Alloy Steel |
Pillow Block Part No. | SSUPB-12-XS |
No. of Bearings | 2 |
System Type | Building Block |
Bolt Hole Size Dimension | .19 in |
Pillow Block Width | 2 3/4 in |
Weight | 5.5 LB |